Zoro Homepage

Side Squeegee Blade Set, Rubber, Red

  • Mfr # 1025005

  • Zoro # G4619999


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Length
26 5/8 in
Color
Red
For Use With
M30, T20
Series
M30, T20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025005
Zoro #
G4619999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 5/8 in
Fits Machine Size
40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in
Overall Width
5 5/8 in

Details

Item
Side Squeegee Blade
Material
Rubber
Color
Red
For Use With
M30, T20
Series
M30, T20
Product Type
Side Brush Squeegee Kit

Description

Side Squeegee Blade Set,Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.