Zoro Homepage

Solution Tank Blue Cap

  • Mfr # 1232514

  • Zoro # G9887851


product price: $239.50
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 1231845
Overall Width
25 1/2 in
Material
Plastic
Product Type
Solution Tank Cap
Fits Machine Size
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232514
Zoro #
G9887851
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Width
25 1/2 in
Fits Machine Size
18 1/8 in

Details

Item
Solution Tank Blue Cap
For Use With
Mfr. No. 1231845
Material
Plastic
Product Type
Solution Tank Cap
Color
Blue/White
Compatible with Manufacturer Part Number
1231845

Description

Solution Tank Cap,Plastic,Blue/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.