Zoro Homepage

Solution Tank Filter, Plastic, Yellow

  • Mfr # 4072680

  • Zoro # G905724138


product price: $10.10
/ea

Key Features

For Use With
CS5
Material
Plastic
Width
1 4/5 in
Length
8 3/5 in
Fits Machine Size
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072680
Zoro #
G905724138
UPC #
-
Country of Origin
Italy

Dimensions

Width
1 4/5 in
Length
8 3/5 in
Fits Machine Size
11 in
Overall Length
8 5/8 in
Overall Width
1 3/4 in

Details

Item
Solution Tank Filter
For Use With
CS5
Material
Plastic
Product Type
Solution Tank Filter
Series
CT5
Color
Yellow

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.