Zoro Homepage

Solution Tank Green Cap

  • Mfr # 1232606

  • Zoro # G9888098


product price: $239.50
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 1231845
Material
Plastic
Fits Machine Size
18 1/8 in
Product Type
Solution Tank Cap
Compatible with Manufacturer Part Number
1231845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232606
Zoro #
G9888098
UPC #
-
Country of Origin
Netherlands

Dimensions

Fits Machine Size
18 1/8 in
Overall Width
25 1/2 in

Details

Item
Solution Tank Green Cap
For Use With
Mfr. No. 1231845
Material
Plastic
Product Type
Solution Tank Cap
Compatible with Manufacturer Part Number
1231845
Color
Green/White

Description

Solution Tank Cap,Plastic,Green/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.