Zoro Homepage

Spin-On Engine Oil Filter, Steel, Red

  • Mfr # 393982

  • Zoro # G9152130


product price: $9.19
/ea

Key Features

For Use With
Mfr. No. S30
Color
Red
Material
Steel
Diameter
3 3/8 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393982
Zoro #
G9152130
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 3/8 in
Overall Length
3 1/4 in
Fits Machine Size
62 1/2 in, 80 in

Details

For Use With
Mfr. No. S30
Item
Oil Filter
Color
Red
Material
Steel
Series
S30
Product Type
Spin-On Engine Oil Filter

Description

Spin-On Engine Oil Filter,Steel,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.