Splash Guard
Mfr # 4006394
Zoro # G612486657
product price: $50.40
/eaKey Features
For Use With
Walk-Behind Scrubber
Diameter
1 1/2 in
Compatible with Manufacturer Part Number
T260
Overall Length
40 in
Product Type
Drain Hose Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4006394
Zoro #
G612486657
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 1/2 in
Overall Length
40 in
Details
Item
Drain Hose Assembly
For Use With
Walk-Behind Scrubber
Compatible with Manufacturer Part Number
T260
Product Type
Drain Hose Assembly
Description
Drain Hose Assembly, Product Type Drain Hose Assembly, Overall Length 40 in, Diameter 1 1/2 in, Compatible with Manufacturer Part Number T260, For Use With Walk-Behind Scrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.