Zoro Homepage

Squeegee Gasket, 3 3/8 in L, Rubber

  • Mfr # 83874

  • Zoro # G4620023


product price: $11.50
/ea

Key Features

Material
Rubber
Overall Length
3 3/8 in
Color
Red
For Use With
Battery Rider Sweeper-Scrubbers; Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83874
Zoro #
G4620023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Thickness
1 5/8 in
Diameter
3 3/8 in
Fits Machine Size
40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in
Overall Width
2 5/8 in

Details

Item
Rear Squeegee End Gasket
Material
Rubber
Color
Red
For Use With
Battery Rider Sweeper-Scrubbers; Industrial Ride-On Floor Scrubbers; Ride-On Sweeper-Scrubbers
Series
8300, M20, M30, T20
Product Type
Squeegee Gasket

Description

Squeegee Gasket, Product Type Squeegee Gasket, Material Rubber, Overall Length 3 3/8 in, Diameter 3 3/8 in, Overall Width 2 5/8 in, Color Red, Fits Machine Size 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, Features Not Applicable, For Use With Battery Rider Sweeper-Scrubber, Industrial Ride-On Floor Scrubber, Ride-On Sweeper-Scrubber, Includes Not Applicable, Series 8300, M20, M30, T20, Standards Not Applicable, Thickness 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.