Squeegee Set, Rubber, Red
Mfr # 4132809
Zoro # G105724136
product price: $81.85
/ea
Free Shipping & Returns
Key Features
For Use With
CS5
Material
Rubber
Length
11 1/16 in
Width
7 7/8 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4132809
Zoro #
G105724136
UPC #
-
Country of Origin
Netherlands
Dimensions
Length
11 1/16 in
Width
7 7/8 in
Overall Length
11 in
Fits Machine Size
11 in
Overall Width
7 7/8 in
Details
Item
Front Squeegee Set
For Use With
CS5
Material
Rubber
Color
Red
Series
CS5
Product Type
Squeegee Set
Compatible with Manufacturer Part Number
LPTB03328
Description
Floor Machine Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.