Zoro Homepage

Squeegee Set, Rubber, Red

  • Mfr # 4132810

  • Zoro # G005724137


product price: $80.50
/ea
Free Shipping & Returns

Key Features

For Use With
CS5
Material
Rubber
Width
7 7/8 in
Length
11 1/16 in
Overall Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132810
Zoro #
G005724137
UPC #
-
Country of Origin
Netherlands

Dimensions

Width
7 7/8 in
Length
11 1/16 in
Overall Width
7 7/8 in
Fits Machine Size
11 in
Overall Length
11 in

Details

Item
Rear Squeegee Set
For Use With
CS5
Material
Rubber
Series
CS5
Product Type
Squeegee Set
Color
Red
Compatible with Manufacturer Part Number
LPTB03328

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.