Zoro Homepage

Squeegee Wheel, 1 3/8 in L, Elastomer

  • Mfr # 20833

  • Zoro # G4619980


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
Overall Length
1 3/8 in
Color
Black
For Use With
Battery Rider Sweeper-Scrubbers
Series
8300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20833
Zoro #
G4619980
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
1 3/8 in
Fits Machine Size
40 in
Diameter
3 in

Details

Item
Squeegee Wheel
Material
Elastomer
Color
Black
For Use With
Battery Rider Sweeper-Scrubbers
Series
8300
Product Type
Solid Elastomer Wheel

Description

Squeegee Wheel, Product Type Squeegee Wheel, Material Elastomer, Overall Length 1 3/8 in, Diameter 3 in, Color Black, Fits Machine Size 40 in, Features Not Applicable, For Use With Battery Rider Sweeper-Scrubber, Includes Not Applicable, Series 8300, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.