This item is Discontinued.

Tennant Sweeper Scrubber, 40" Cleaning Path M-M17

This item is Discontinued.

Tennant

Sweeper Scrubber, 40" Cleaning Path (Discontinued)

Mfr # M-M17
Zoro # G0126610
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-M17
Zoro #
G0126610
UPC #
-
Country of Origin
United States
Item
Sweeper-Scrubber
Cleaning Path
40 in
Power Source
Battery
Vacuum Motor
0.8 hp
Solution Tank Capacity
75 gal
Style
Rider
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Sweeper-Scrubber, Power Source Battery, Cleaning Path 40 in, Style Rider, Solution Tank Capacity 75 gal

Ratings & reviews