Zoro Homepage

Switch Key, Steel, Silver

  • Mfr # 4033720

  • Zoro # G900720227


product price: $26.50
/ea

Key Features

For Use With
T380AMR, T7AMR
Material
Steel
Compatible with Manufacturer Part Number
T380AMR, T7AMR
Overall Width
2 1/8 in
Fits Machine Size
20 in, 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4033720
Zoro #
G900720227
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 1/8 in
Fits Machine Size
20 in, 26 in

Details

Item
Ignition Key
For Use With
T380AMR, T7AMR
Material
Steel
Compatible with Manufacturer Part Number
T380AMR, T7AMR
Color
Silver
Product Type
Switch Key

Description

Switch Key, Product Type Switch Key, Material Steel, Diameter Not Applicable, Overall Width 2 1/8 in, Color Silver, Fits Machine Size 20 in, 26 in, Compatible with Manufacturer Part Number T380AMR, T7AMR, Compatible with Grainger Part Number 55MN05, 55MN06, 61DW95, 61DW96, Features Not Applicable, For Use With T380AMR, T7AMR, Includes Not Applicable, Series Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.