Zoro Homepage

T260 Poly brush

  • Mfr # 4006397

  • Zoro # G012486660


product price: $176.90
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Walk-Behind Scrubber
Overall Length
19 5/8 in
Product Type
Brush Hose Assembly
Compatible with Manufacturer Part Number
T260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006397
Zoro #
G012486660
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19 5/8 in

Details

Material
Plastic
Item
Brush Hose Assembly
For Use With
Walk-Behind Scrubber
Product Type
Brush Hose Assembly
Compatible with Manufacturer Part Number
T260

Description

Brush Hose Assembly, Product Type Brush Hose Assembly, Material Plastic, Overall Length 19 5/8 in, Compatible with Manufacturer Part Number T260, For Use With Walk-Behind Scrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.