Zoro Homepage

T291 Offboard Battery Charger

  • Mfr # 4161475

  • Zoro # G916042306


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300490, 9300491, 9300494
Diameter
6 in
Overall Length
6 in
Fits Machine Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4161475
Zoro #
G916042306
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
6 in
Overall Length
6 in
Fits Machine Size
20 in
Overall Width
8 in

Details

Color
Black
Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300490, 9300491, 9300494
Item
Battery Charger
Material
Plastic, Steel
Product Type
Battery Charger

Description

Battery Charger, Product Type Battery Charger, Material Plastic, Steel, Overall Length 6 in, Diameter 6 in, Overall Width 8 in, Color Black, Fits Machine Size 20 in, Compatible with Manufacturer Part Number 9300480, 9300482, 9300483, 9300485, 9300486, 9300490, 9300491, 9300494, Compatible with Grainger Part Number 860KW9, 860KX0, 860KX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.