T291 Pad Driver
Mfr # 4116614
Zoro # G315988250
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Overall Width
3 in
Product Type
Pad Driver
Diameter
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4116614
Zoro #
G315988250
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
20 in
Overall Width
3 in
Diameter
20 in
Thickness
2 in
Pad/Brush Size
19 5/8 in
Fits Machine Size
20 in
Details
Product Type
Pad Driver
Color
Black
Speed - Maximum
150 RPM
Material
Polypropylene
Compatible with Manufacturer Part Number
9022008, 9022009
Application
Polishing, Scrubbing, Stripping
Item
Pad Driver
Shape
Round
Description
Pad Driver, Color Black, Diameter 20 in, Material Polypropylene, Product Type Pad Driver, Overall Length 20 in, Overall Width 3 in, Pad/Brush Size 19 5/8 in, Shape Round, Speed - Maximum 150 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HH0, 795GU8, Includes Not Applicable, Thickness 2 in, Application Polishing, Scrubbing, Stripping, Compatible with Manufacturer Part Number 9022008, 9022009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.