Zoro Homepage

T291 Recovery Hose Assemby

  • Mfr # 4133551

  • Zoro # G216042334


product price: $45.19
/ea

Key Features

Color
Black
Material
Plastic
Overall Width
4 in
Overall Length
8 in
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4133551
Zoro #
G216042334
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
4 in
Overall Length
8 in
Diameter
4 in
Fits Machine Size
20 in

Details

Color
Black
Material
Plastic
Item
Hose Assembly
Product Type
Hose Assembly
Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300488, 9300491, 9300494

Description

T291 Recovery Hose Assemby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.