Zoro Homepage

T291 Solution Tank Filter

  • Mfr # 4131830

  • Zoro # G916042313


product price: $15.79
/ea

Key Features

Color
Yellow
Material
Plastic
Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300489, 9300491, 9300494
Product Type
Filter Solution Tank Kit
Fits Machine Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4131830
Zoro #
G916042313
UPC #
-
Country of Origin
Italy

Dimensions

Fits Machine Size
20 in
Diameter
2 in
Overall Width
3 in
Overall Length
2 in

Details

Color
Yellow
Material
Plastic
Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300489, 9300491, 9300494
Product Type
Filter Solution Tank Kit
Item
Filter Solution Tank Kit

Description

T291 Solution Tank Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.