Zoro Homepage

Telescopic Wand, Chrome

  • Mfr # 4197042

  • Zoro # G612840701


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome
Length
59 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Tennant
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4197042
Zoro #
G612840701
UPC #
-
Country of Origin
China

Dimensions

Length
59 in
For Hose Diameter
1 1/4 in
Depth
1 1/2 in

Details

Material
Chrome
Fits Vacuum Brand
Tennant
Item
Telescopic Wand
Attachment Product Grouping
Extension Wands

Description

One-Piece Chrome Telescopic Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.