TENNANT Paper Bag, HEPA Dual Motor Upright Vacuum

  • Mfr # 2112954

  • Zoro # G4366677


product price:  $865.00
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
14"
Air Flow
120 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112954
Zoro #
G4366677
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
50 ft
Width
14 3/4 in
Length
12 1/2 in
Height
44 in
Height Adjustment
Automatic
Cleaning Path Width
14 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
14"
Air Flow
120 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
1 gal
Item
Upright Vacuum
Amps
10
Plug
3-Wire
Furniture Guard
No
Filter Type
HEPA
Vacuum Filter
Bag
Handle
Ergonomic
Voltage
120 V
Attachments
Included
Net Weight
24 lb.
Light
No
Includes
4:1 Stretch Hose, Crevice Tool, Dusting Brush, Spare Belt And Bag, Telescopic Aluminum Wand
Standards
CRI, CRI SOA Silver, ETL
Vacuum Bag Type
Bagged
Vacuum Power Source
Corded
Current
10 A
Power
1,200 W
Vacuum Pickup Type
Dry
Vacuum Filtration Type
HEPA
Vacuum Air Flow
120 cfm
Weight
18 lb
Vacuum Collection Type
Disposable Bag
Sound Level
70 dB

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Filter Efficiency HEPA filter standard 99.97 percent @ 0.3 micron, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 120 cfm, Static Pressure 65 in, Sound Level 70 dB, Weight 18 lb, Motor Efficiency Type Brushed, Power 1,200 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Height 44 in, Length 12 1/2 in, Width 14 3/4 in, Head Height Adjustment 3- Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.