TENNANT Paper Bag, HEPA Wide Area Vacuum

  • Mfr # 2112956

  • Zoro # G5199756


product price:  $4,315.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Vacuum Product Grouping
Wide Area Vacuums
Cleaning Path
30"
Air Flow
226 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112956
Zoro #
G5199756
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
75 ft
Width
30 1/2 in
Length
36 in
Height Adjustment
No
Height
39 3/4 in
Cleaning Path Width
30 in
Head Height Adjustment
5-Position

Details

Vacuum Product Grouping
Wide Area Vacuums
Cleaning Path
30"
Air Flow
226 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
15 gal
Item
Wide Area Upright Vacuum
Vacuum Bag Type
Bagged
HP
1 HP
Amps
12.6
Filter Type
HEPA
Handle
Ergonomic
Voltage
120 V
Vacuum Filter
Foam
Water Lift
71"
Attachments
Not Included
Includes
(2) Disposable Paper Bag, Cloth Bag
Brush Speed
1800 rpm
Standards
CRI, UL
Net Weight
95 lb.
Weight
95 lb
Vacuum Filtration Type
HEPA
Vacuum Pickup Type
Dry
Static Pressure
71 in
Current
14 A
Sound Level
70 dB
Power
1,512 W
Vacuum Air Flow
226 cfm
Vacuum Collection Type
Disposable Bag
Vacuum Power Source
Corded

Description

Wide Area Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 15 gal, Vacuum Pickup Type Dry, Vacuum Filtration Type HEPA, Cleaning Path Width 30 in, Vacuum Air Flow 226 cfm, Static Pressure 71 in, Sound Level 70 dB, Weight 95 lb, Power 1,512 W, Current 14 A, Voltage 120V, Height 39 3/4 in, Length 36 in, Width 30 1/2 in, Head Height Adjustment 5-Position, Power Cord Length 75 ft, Series V-WA-30, Includes (1) Cloth bag, HEPA Filtration, 23m power cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.