Zoro Homepage

Upholstery Cleaner Kit, Plastic

  • Mfr # 190710

  • Zoro # G113329972


product price: $944.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Tennant 1510, Tennant 1530, Tennant EX-SC-1020
Material
Plastic
Includes
1 1/2 in (38 mm) x 15 ft (4.6 m) Vac Hose, 3/8 in x 15 ft (4.6 m) Solution Hose, 5 in (127 mm) Hand Tool and Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190710
Zoro #
G113329972
UPC #
-
Country of Origin
United States

Details

Item
Upholstery Cleaner Kit
For Use With
Tennant 1510, Tennant 1530, Tennant EX-SC-1020
Material
Plastic
Includes
1 1/2 in (38 mm) x 15 ft (4.6 m) Vac Hose, 3/8 in x 15 ft (4.6 m) Solution Hose, 5 in (127 mm) Hand Tool and Bag

Description

Upholstery Cleaner Kit, Product Type Upholstery Cleaner Kit, Material Plastic, For Use With Tennant 1510, Tennant 1530, Tennant EX-SC-1020, Includes 1 1/2 in (38 mm) x 15 ft (4.6 m) Vac Hose, 3/8 in x 15 ft (4.6 m) Solution Hose, 5 in (127 mm) Hand Tool and Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.