Zoro Homepage

Upright Vacuum Cleaner, Black, 11 lb

  • Mfr # 1236914

  • Zoro # G014741743


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
2 gal
Width
10 in
Length
13 in
Battery Capacity
2.9 Ah
Filter Efficiency
99.97% at 0.3 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236914
Zoro #
G014741743
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
13 in
Cleaning Path Width
13 in
Height
44 1/2 in

Description

Battery Light Weight Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.