This item is Discontinued.

Tennant Urethane Activator/Finish, Clear, 4.7 gal 9002634

This item is Discontinued.

Tennant

Urethane Activator/Finish, Clear, 4.7 gal (Discontinued)

Mfr # 9002634
Zoro # G5814873
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9002634
Zoro #
G5814873
UPC #
-
Country of Origin
United States

Dimensions

Size
4.7 gal
Container Size
4.7 gal

Details

Color Family
Clears
Sub-Category
Urethanes
Item
Urethane Activator and Finish Kit
Color
Clear
Finish
Gloss
Resin Type
Urethane
Coverage
500 sq ft/gal
Includes
Eco-HPS 100 Part A, Eco-HPS 100 Part B
Application Method
Roller
Application Temperature
65 Degrees to 90 Degrees F
For Use With
Easy Prep 100 Grit Concrete, Eco-CEP, Eco-GPE, Eco-MPE, Eco-RCE, Eco-Shield
VOC Content
6 g/L
Dry Time
12 to 24 hr
Cure Time
12 to 24 hr
Base Type
Solvent
Exposure Conditions
Interior
Green Environmental Attribute
Meets SCAQMD Requirements
Series Number
100
Surface Material
Concrete
Coating Application
Low VOC
Activator Properties
Low VOC
Minimum Application Temperature
65 Degrees F
System Series
Eco-HPS 100
Resistance Properties
Chemical-Resistant
Standards
ANSI/NFSI B101.1, ASTM C413, ASTM D2047, ASTM D2369, ASTM D2370, ASTM D3960, ASTM D4060, ASTM D4366, ASTM D635, ASTM G154
Surface Texture
Rough, Smooth
Sub Brand
Eco-HPS 100
UV Resistant
Yes
Activator Required
Yes
Maximum Application Temperature
90 Degrees F
Coverage Area
500 sq ft/gal
Sheen
Gloss
Activator, Base, Paint or Primer
Activator, Base
Use Location
Interior
Coating Type
Urethane Coating and Activator
Container Type
Pail
Shelf Life
1 yr
Number of Components
2-Step System

Description

Urethane Activator/Finish,Clear,4.7 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.