Vacuum Bag, 10 PK
Mfr # 4045754
Zoro # G8806050
product price: $38.70
/pk 10, $3.87/eaKey Features
Ply Count
1-Ply
Length
18 1/4 in
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Nobles
For Vacuum Type
Canister Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4045754
Zoro #
G8806050
UPC #
-
Country of Origin
Italy
Dimensions
Length
18 1/4 in
Width/Diameter
8 1/4 in
Height
2 in
Details
Item
Vacuum Bag
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Nobles
For Vacuum Type
Canister Vacuum
Bag Material
Paper
Bag Pickup Type
Dry
Fits Vacuum Models
Mfr. No. 1244294
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244294, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 in, Length 18 1/4 in, Width/Diameter 8 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.