Vacuum Bag, 10 PK
Mfr # 4133373
Zoro # G8805971
product price: $26.80
/pk 10, $2.68/eaKey Features
Bag Product Grouping
Vacuum Bag
Bag Material
Paper
Bag Filtration Type
Standard
Width/Diameter
10 3/4 in
Bag Pickup Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4133373
Zoro #
G8805971
UPC #
-
Country of Origin
Italy
Dimensions
Width/Diameter
10 3/4 in
Length
17 1/2 in
Height
3 1/4 in
Details
Item
Vacuum Bag
Bag Product Grouping
Vacuum Bag
Bag Material
Paper
Bag Filtration Type
Standard
Fits Vacuum Models
Mfr. No. 9019348
Bag Pickup Type
Wet/Dry
Bag Reusability
Non-Reusable
Ply Count
1-Ply
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Nobles
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9019348, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 3 1/4 in, Length 17 1/2 in, Width/Diameter 10 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.