Zoro Homepage

Vacuum Bag, 2 1/2 in H, Cloth

  • Mfr # 4133412

  • Zoro # G8805201


product price: $52.40
/ea

Key Features

Width/Diameter
12 in
For Vacuum Type
Canister Vacuum
Fits Vacuum Brand
Nobles
Bag Reusability
Reusable
Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4133412
Zoro #
G8805201
UPC #
-
Country of Origin
Italy

Dimensions

Width/Diameter
12 in
Length
11 1/4 in
Height
2 1/2 in

Details

Item
Vacuum Bag
For Vacuum Type
Canister Vacuum
Fits Vacuum Brand
Nobles
Bag Reusability
Reusable
Bag Pickup Type
Dry
Bag Material
Cloth
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
Mfr. No. 1244294
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244294, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 2 1/2 in, Length 11 1/4 in, Width/Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.