Zoro Homepage

Vacuum Bag, 6 PK

  • Mfr # 4201868

  • Zoro # G4303844


product price: $40.99
/pk 6, $6.83/ea

Key Features

Reusable
Non-reusable
Material
Paper
For Use With
Mfr. No. 1068028
Width
1/8"
Height
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4201868
Zoro #
G4303844
UPC #
-
Country of Origin
China

Dimensions

Width
1/8"
Height
23 3/4 in
Length
8 in
Width/Diameter
1/4 in

Details

Reusable
Non-reusable
Material
Paper
Item
Vacuum Bag
For Use With
Mfr. No. 1068028
Filter Efficiency
99.9% at 0.3 Microns
Fits Vacuum Models
V-WA-30
For Vacuum Type
Upright Vacuum
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Nobles, Tennant
Bag Reusability
Non-Reusable
Bag Material
Paper
Bag Filtration Type
Standard
Ply Count
2-Ply

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-WA-30, Bag Filtration Type Standard, Filter Efficiency 99.9 Percent at 0.3 Microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 23 3/4 in, Length 8 in, Width/Diameter 1/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.