Zoro Homepage

Walk-Behind Sweeper, 34" L, Polypropylene

  • Mfr # 1251268

  • Zoro # G714741876


product price: $3,957.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Cleaning Path Width
25 in
Sweeping Mechanism
Main Brush, Side Brush
Sweeping Mechanism Material
Polypropylene
Body Material
Polypropylene
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251268
Zoro #
G714741876
UPC #
-
Country of Origin
Italy

Dimensions

Cleaning Path Width
25 in
Height
42 in
Length
34 in
Width
28 in

Details

Item
Walk Behind Sweeper
Sweeping Mechanism
Main Brush, Side Brush
Sweeping Mechanism Material
Polypropylene
Body Material
Polypropylene
Features
Adjustable Side Brush
Max. Productivity Area
18,750 sq ft/hr
Hopper Capacity
1.25 cu ft
Sweeper Product Grouping
Walk Behind Sweeper
Sweeper Power Source
Battery-Operated; Manual

Description

Battery Walk-Behind Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.