X4 ROVR 24VDC, 1000W, 100-240VAC Charger

  • Mfr # 4029984

  • Zoro # G316042326


product price:  $1,509.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel
Compatible with Manufacturer Part Number
X4 ROVR
Color
Black
Overall Width
6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4029984
Zoro #
G316042326
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in
Diameter
6 in
Fits Machine Size
20 in

Details

Material
Plastic, Steel
Compatible with Manufacturer Part Number
X4 ROVR
Color
Black
Product Type
Charger
Item
Charger

Description

Charger, Product Type Charger, Material Plastic, Steel, Overall Length 6 in, Diameter 6 in, Overall Width 6 in, Color Black, Fits Machine Size 20 in, Compatible with Manufacturer Part Number X4 ROVR, Compatible with Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.