Zoro Homepage

X4 ROVR Front and Rear Kit Linatex

  • Mfr # 4184790

  • Zoro # G116042342


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4 in
Material
Durable Rubber
Fits Machine Size
20 in
Overall Length
20 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4184790
Zoro #
G116042342
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Fits Machine Size
20 in
Overall Length
20 in
Overall Width
5 in

Details

Material
Durable Rubber
Compatible with Manufacturer Part Number
X4 ROVR
Color
Red
Product Type
Blade Kit
Item
Blade Kit

Description

X4 ROVR Front and Rear Kit Linatex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.