Zoro Homepage

X4 ROVR Front Linatex Squeegee

  • Mfr # 1266830

  • Zoro # G216042303


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fits Machine Size
20 in
Material
Durable Rubber
Color
Red
Product Type
Blade Assembly
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266830
Zoro #
G216042303
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
20 in
Diameter
1/4 in
Overall Width
2 in
Overall Length
20 in

Details

Material
Durable Rubber
Color
Red
Product Type
Blade Assembly
Compatible with Manufacturer Part Number
X4 ROVR
Item
Blade Assembly

Description

X4 ROVR Front Linatex Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.