X4 ROVR Side Primothane Squeegee
Mfr # 1269810
Zoro # G116042274
product price: $53.50
/eaKey Features
Color
Blue
Compatible with Manufacturer Part Number
X4 ROVR
Overall Width
4 in
Product Type
Blade
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1269810
Zoro #
G116042274
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Diameter
1/4 in
Overall Length
20 in
Fits Machine Size
20 in
Details
Color
Blue
Compatible with Manufacturer Part Number
X4 ROVR
Product Type
Blade
Material
Polyurethane
Item
Blade
Description
X4 ROVR Side Primothane Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.