Zoro Homepage

14-15/16" W 3 Drawer Putty, Letter

  • Mfr # V283-MFPY

  • Zoro # G1853041


product price: $706.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
38-3/4"
Number of Drawers
3
Width
14-15/16"
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V283-MFPY
Zoro #
G1853041
UPC #
192013184577
Country of Origin
United States

Dimensions

File Size
Letter
Height
38-3/4"
Width
14-15/16"
Overall Width
14-15/16"

Details

Color
Putty
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Cabinet

Description

Vertical File Drawer,Letter,Putty,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.