14-15/16" W 4 Drawer Sand, Letter
Mfr # V284-MFSD
Zoro # G1852971
product price: $785.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
File Size
Letter
Height
50-9/16"
Number of Drawers
4
Width
14-15/16"
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V284-MFSD
Zoro #
G1852971
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Height
50-9/16"
Width
14-15/16"
Overall Width
14-15/16"
Details
Color
Sand
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Cabinet
Description
Vertical File Drawer,Letter,Sand,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.