Zoro Homepage

14-15/16" W Vertical File, Medium Gray

  • Mfr # V283-MF-MGY

  • Zoro # G4739152


product price: $613.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Medium Gray
Height
38-3/4"
Type
File Cabinet
Width
14-15/16"
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V283-MF-MGY
Zoro #
G4739152
UPC #
-
Country of Origin
United States

Dimensions

Height
38-3/4"
Width
14-15/16"
Overall Width
14-15/16"

Details

Color
Medium Gray
Type
File Cabinet
Finish
Powder Coated
Item
Vertical File

Description

Vertical File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.