Shop All File Cabinets
Tennsco
15" W 8 Drawer File Cabinet, Putty
Mfr # CF-846PY
Zoro # G0207884
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,356.99
Free 30-Day Returns
Key Features
- Height 52"
- Material Steel
- Number of Drawers 8
- Overall Depth 28-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CF-846PY
- Zoro # G0207884
- UPC # 044767110220
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52" |
Overall Depth | 28-1/2 in |
Width | 15" |
Depth | 28-1/2" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 8 |
Item | File Cabinet |
Configuration | Specialty |
Standards | SCS Indoor Advantage Gold Certified |
Base Material | Steel |
Top Material | Steel |
Description
Eight-Drawer File Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- Tennsco File Cabinets