Shop All File Cabinets
Tennsco
15" W 8 Drawer Sand
Mfr # CF-846SD
Zoro # G1853175
product price: $1,610.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Color Sand
- Height 52-3/8"
- Number of Drawers 8
- Width 15"
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-846SD
- Zoro # G1853175
- UPC # 00447671008827
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52-3/8" |
Width | 15" |
Depth | 28" |
Overall Width | 15" |
Details
Color | Sand |
Number of Drawers | 8 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Assembly | No |
Item | Drawer Card File Cabinet |
For Use With | Media Storage, Card Storage |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Features | Heavy Duty, Security Lock, Ball-bearing Suspension |
Recycled Content | 0.3 |
Description
Drawer Card File,15inWx28inDx52-3/8inH,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- Tennsco File Cabinets