Shop TENNSCO

36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal

  • Mfr # DWR6618MGY
  • Zoro # G9482532

product price: 
$
775.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Medium Gray
File Size
Letter/Legal
Height
66"
Material
Welded Steel
Number of Drawers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWR6618MGY
Zoro #
G9482532
UPC #
-
Country of Origin
Japan
Color
Medium Gray
Material
Welded Steel
Number of Drawers
1
Type
File Cabinet
Finish
Powder Coated
Series
DWR-6618
Number of Shelves
3
Standards
ANSI/BIFMA, SCS
Item
Lateral File Drawer Cabinet
Handle
Recessed
Assembly
Welded
Includes
2 Keys
Configuration
Storage Cabinet w/ File Drawer
Number of Doors
2
Cabinet Color
Gray
Door Locking Points
3
Method of Construction
Welded
Door Type
Solid
Frame Assembled
Assembled
Lock Type
Keyed
Audit Trail Storage
None
Shelf Adjustability
Adjustable
Side Handle
No
Cabinet Storage Components
Drawers, Shelves
Shelf Material
Steel
Includes Keys
Yes
Duty Rating
Light Duty
Number of Keys
2
Load Capacity per Drawer
120 lb
Mobility
Stationary
Load Capacity per Shelf
200 lb
Drawer Handle Type
Recessed
Door Handle Type
Recessed Pull
Shelf Adjustment Increments
2 in
Base Type
Leveling
Overall Load Capacity
920 lb
Cabinet Material
Steel
Shell Material
Welded Steel
Wire Color
Medium Gray
Traction Material
Welded Steel

Dimensions

File Size
Letter/Legal
Height
66"
Overall Depth
18 in
Overall Height
66 in
Width
36"
Overall Width
36 in
Panel Material Thickness
24 ga

Description

Lateral File Drawer Cabinet, Base Type Leveling, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Recessed Pull, Door Locking Points 3, Overall Height 66 in, Drawer Handle Type Recessed, Load Capacity per Shelf 200 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.