Zoro Homepage

17-15/16" W 2 Drawer Sand, Legal

  • Mfr # V282C-MFSD

  • Zoro # G1853096


product price: $542.99
/ea
Free Shipping & Returns

Key Features

File Size
Legal
Height
26-15/16"
Number of Drawers
2
Width
17-15/16"
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V282C-MFSD
Zoro #
G1853096
UPC #
192013184515
Country of Origin
United States

Dimensions

File Size
Legal
Height
26-15/16"
Width
17-15/16"
Overall Width
17-15/16"

Details

Color
Sand
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Cabinet

Description

Vertical File Drawer,Legal,Sand,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.