Zoro Homepage

17-15/16" W 3 Drawer Black, Legal

  • Mfr # V283C-MFBK

  • Zoro # G1852999


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Color
Black
File Size
Legal
Height
38-3/4"
Number of Drawers
3
Width
17-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V283C-MFBK
Zoro #
G1852999
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
38-3/4"
Width
17-15/16"
Overall Width
17-15/16"

Details

Color
Black
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Drawer,Legal,Black

Description

Vertical File Drawer,Legal,Black,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.