17-15/16" W 3 Drawer Sand, Legal
Mfr # V283C-MFSD
Zoro # G1853017
product price: $826.99
/ea
Free Shipping & Returns
Key Features
Color
Sand
File Size
Legal
Height
38-3/4"
Number of Drawers
3
Width
17-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V283C-MFSD
Zoro #
G1853017
UPC #
-
Country of Origin
United States
Dimensions
File Size
Legal
Height
38-3/4"
Width
17-15/16"
Overall Width
17-15/16"
Details
Color
Sand
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Drawer,Legal,Sand
Description
Vertical File Drawer,Legal,Sand,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.