17-15/16" W 5 Drawer Light Gray, Legal
Mfr # V285C-MFLGY
Zoro # G1852868
product price:Â $931.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
File Size
Legal
Height
62-3/8"
Number of Drawers
5
Width
17-15/16"
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V285C-MFLGY
Zoro #
G1852868
UPC #
-
Country of Origin
United States
Dimensions
File Size
Legal
Height
62-3/8"
Width
17-15/16"
Overall Width
17-15/16"
Details
Color
Light Gray
Number of Drawers
5
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Vertical File Cabinet
Description
Vertical File Drawer,Legal,Light Grey,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.