Zoro Homepage

17-15/16" W Vertical File, Sand

  • Mfr # V284C-MF-SND

  • Zoro # G4739362


product price: $779.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
50-9/16"
Type
File Cabinet
Width
17-15/16"
Finish
Powder Coated
Overall Width
17-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V284C-MF-SND
Zoro #
G4739362
UPC #
-
Country of Origin
United States

Dimensions

Height
50-9/16"
Width
17-15/16"
Overall Width
17-15/16"

Details

Color
Sand
Type
File Cabinet
Finish
Powder Coated
Item
Vertical File

Description

Vertical File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.