Shop TENNSCO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 78 in H, 48 in W, Swing, Keyed, Sand, 5 Shelves, 0 Drawers
- Mfr # J1878SUSD
- Zoro # G2938402
product price:Â
$
954.99
/ea
Key Features
Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Overall Height
78 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1878SUSD
- Zoro #
- G2938402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Panel Material Thickness
- 20 ga
Details
- Cabinet Style
- Shelving
- Door Type
- Standard
- Lock Type
- Keyed
- Number of Shelves
- 5
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Shelf Capacity
- 400 lbs
- Includes
- 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers
- Method of Construction
- Welded
- Number of Doors
- 2
- Assembled/Unassembled
- Assembled
- Standards
- SCS, ANSI/BIFMA
- Color
- Sand
- Door Handle Type
- Swing
- Cabinet Finish
- Powder Coated
Description
Storage Cabinet, Cabinet Color Sand, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.