Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0801DS
- Zoro # G524783196
product price:Â
$
3,479.99
/ea
Key Features
Work Surface Material
Steel
Overall Depth
29 in
Includes
Divider Kit, Kick Plate
Lock Type
Keyed Different
Number of Compartments
108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0801DS
- Zoro #
- G524783196
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit, Kick Plate
- Lock Type
- Keyed Different
- Number of Compartments
- 108
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Number of Compartments per Drawer
- (1) 12, (1) 6, (2) 16, (2) 20, (2) 9
- Number of Drawers
- 8
- Overall Load Capacity
- 7,700 lb
- Includes Keys
- Yes
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
Dimensions
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 6 in, (1) 8 in, (2) 4 in, (2) 5 in, (2) 7 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Height
- 4 in, 5 in, 6 in, 7 in, 8 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 7 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 16, (2) 20, (2) 9, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 108
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.