Shop TENNSCO

Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Medium Gray, 5 Shelves

  • Mfr # J2478C MED GREY
  • Zoro # G9848745

product price: 
$
608.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2478C MED GREY
Zoro #
G9848745
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
75 lbs
Method of Construction
Bolted
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, 17 in Coat Rod, Knuckle Hinges
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Carbon Steel
Assembled/Unassembled
Unassembled
Color
Medium Gray
Series
J2478C
Body Panel Type
Solid
Base Type
Leveling
Number of Keys
2
Door Handle Type
Swing
Casters Included
No
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Includes Hanging Rod
Yes
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated
Audit Trail Storage
None
Cabinet Color
Medium Gray
Frame Assembled
Unassembled
Cabinet Storage Components
Hanging Rods, Shelves

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.