This item is Discontinued.

Tennsco Shelving Storage Cabinet, 78 in H, 48 in W, 27 in D, Recessed Pull, Keyed, Black, 0 Drawers JSD2478SUBK

Shelving Storage Cabinet, 78 in H, 48 in W, 27 in D, Recessed Pull, Keyed, Black, 0 Drawers (Discontinued)

  • Mfr # JSD2478SUBK
  • Zoro # G9903275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSD2478SUBK
Zoro #
G9903275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
27 in
Overall Width
48 in
Cabinet Height Range
Full Height
Width
48 in
Height
78 in
Depth
27 in
Shelf Material Thickness
24 ga
Panel Material Thickness
22 ga
Door Material Thickness
20 ga
Height of Cabinet
78 in
Depth of Cabinet
27 in
Width of Cabinet
48 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Sliding
Lock Type
Keyed
Door Locking Points
1
Number of Shelves
4 Adjustable
Number of Drawers
0
Item
Storage Cabinet
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mobile/Stationary
Stationary
Gauge
20/22 ga
Shelf Capacity
400 lb
Assembled/Unassembled
Assembled
Material
Carbon Steel
Standards
ANSI/BIFMA, SCS
Method of Construction
Welded
Number of Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish
Powder Coated
Includes
(2) Handles, Floor Levelers
Locking Points
1 Point
Color
Black
Handle Type
Recessed Pull
Base Type
Frame
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Mobility
Stationary
For Use Outdoors
No
Door Handle Type
Recessed Pull
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Audit Trail Storage
None
Includes Keys
Yes
Shelf Adjustability
Adjustable
No. of Drawers
0
Cabinet Handle Style
Recessed
Cabinet Finish
Powder Coated
Cabinet Door Type
Sliding
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Sliding, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 27 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.