Shop TENNSCO

Shelving Storage Cabinet, 42 in H, 48 in W, 18 in D, Swing, Keyed, Medium Gray, 2 Shelves, 0 Drawers

  • Mfr # J1842A MED GREY
  • Zoro # G7264284

product price: 
$
423.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1842A MED GREY
Zoro #
G7264284
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelf Capacity
400 lbs
Method of Construction
Bolted
Standards
ANSI/BIFMA, SCS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Includes
(2) Handles, Floor Levelers
Material
Steel
Assembled/Unassembled
Unassembled
Color
Medium Gray
Base Type
Leveling
Body Panel Type
Solid
Mobility
Stationary
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Casters Included
No
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Number of Keys
2
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated
Frame Assembled
Unassembled
Cabinet Color
Medium Gray
Audit Trail Storage
None
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.