Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
Mfr # 2471PY
Zoro # G2937039
product price: $468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2471PY
- Zoro # G2937039
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Locking Points | 3 Points |
Method of Construction | Bolted |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 200 lb |
Number of Doors | 2 |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 11.9 in H, 19 3/4 in L, Black (QMS533BR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- Tennsco Industrial Storage Cabinets