Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Zoro #: G7264205
- Mfr #: CVD1842 SAND
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 22
- Number of Drawers: 0
$480.61
Subtotal: $480.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD1842 SAND Specifications
- Zoro #: G7264205
- Mfr #: CVD1842 SAND
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Sand
- Gauge: 22
- Number of Drawers: 0
- Number of Shelves: 2 Adjustable Shelves
- Overall Height: 42 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Width: 36 in
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Locking Points: 3 Points
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Cabinet Height Range: Counter Height
- Finish: Powder Coated
- Standards: ANSI/BIFMA, SCS
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Height: 42 in
- Method of Construction: Bolted
- Shelf Capacity: 150 lb
- Includes: 1 Bottom Shelf, 16 Gauge Door Frame, 2 Adjustable Shelves, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
- Lock Type: Keyed
- Door Locking Points: 3
- Door Material Thickness: 16 ga
- Load Capacity per Shelf: 200 lb
- Overall WxDxH: 36 in x 18 in x 42 in
- Panel Material Thickness: 22 ga
- Body Panel Type: Solid
- Base Type: Leveling
- Cabinet Storage Components: Shelves
- Cabinet Finish/Material: Powder Coated Steel
- Product Type: Storage Cabinet
- Cabinet Finish: Powder Coated
- Cabinet Handle Style: Swing
- Audit Trail Storage: None
- Shelf Adjustability: Adjustable
- Height of Cabinet: 42 in
- Number of Keys: 2
- For Use Indoors/Outdoors: No
- No. of Drawers: 0
- For Use Outdoors: No
- Color Family: Tan
- Overall WxD: 36 in x 18 in
- Overall Depth: 18 in
- Door Handle Type: Swing
- Material - Cabinets: Steel
- Number of Shelves and Adjustability: 2 Adjustable Shelves
- Item - Storage Cabinets: Storage Cabinet
- Cabinet Door Type: Clearview
- Locking Cabinet: Yes
- Door Handle/Lock Type: Swing Handle & Keyed
- Mobility: Stationary
- Casters Included: No
- Cabinet Locking Mechanism: Keyed
- Frame Assembled: Unassembled
- Includes Keys: Yes
- Width of Cabinet: 36 in
- Depth of Cabinet: 18 in
- Number of Cabinet Shelves: 2
- Finish - Cabinets: Powder Coated
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD1842 SAND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Welded Strd Under-Counter Height Storage Cabinet, 36"Wx24"Dx36"H, Sand 3624-SND
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224BK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7220 SAND
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELPY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214PY
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELLG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H CVD7820 BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD2442 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 LIGHT GREY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7820BK
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL QVC362478SU-YL
- Tennsco Industrial Storage Cabinets